Motion
98271012
G-Force™ 9827-1012 Variable Speed Belt - 1.2 in Top Width, 41.39 in Overall Length, EPDM
MI ITEM #05395840
MFR #98271012
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
G-Force™ 9827-1012 Variable Speed Belt - 1.2 in Top Width, 41.39 in Overall Length, EPDM
MI ITEM #05395840
MFR #98271012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
20G4022 G FORCE BELT
  • WHY G-FORCE™ CVT BELTS?
  • Delivers performance, durability, simplicity and value in extreme off-road environments.
  • Flexible, high-performance materials enable grab and go mobility and responsive acceleration.
  • Extended Life - shown to outlast other aftermarket belts by up to 5X.
  • Advanced aramid tensile cords and reinforced fiber loaded undercord for durability and dependability.

Specifications

  • Top Width
  • Overall Length
    41.39 in
  • Groove Angle
    28.5 °
  • Material
    EPDM
  • Cross Section
    RVS-R
  • Color
    Black
  • Outside Circumference
    41.39 in
  • Manufacturer Upc Number
    770075464501

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text