Motion
54312

SKF
54312

Ball Thrust Bearing - Double-Direction, 50 mm Bore, 110 mm OD
MI ITEM #05395915
MFR #54312
Your Price$731.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
54312

Ball Thrust Bearing - Double-Direction, 50 mm Bore, 110 mm OD
MI ITEM #05395915
MFR #54312

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$731.07/each(List $818.76)

Overview

Mfr description
54312 THRUST BALL BEARING

Specifications

  • Thrust Bearing Type
    Double-Direction
  • Bore Diameter
  • Outside Diameter
  • Coating
    Uncoated
  • Static Load Capacity
    50357 lbf
  • Dynamic Load Capacity
    22706 lbf
  • Bearing Material
    Bearing Steel
  • Cage Material
    Sheet metal
  • Manufacturer Product Page
  • Weight
    5.57 lbs
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought