Specifications
Dimensions
- Bore Diameter0.6300 in
Details
- ActuationDouble Acting
- Bracket 1Guided
- Cylinder SuffixXC56
- Guide TypeHigh Precision
- Mounting TypeGuided
- Piston ActionDouble-Acting
- Product TypeRodless Air Cylinders
- SeriesMY1H
- TypeRodless
Overview
Mfr description
MY1H16G-150L-XC56 CYL, RODLESS,