Motion
RS2H80TNA-40TM

SMC CORP OF AMERICA
RS2H80TNA-40TM

RS2H80TNA-40TM
MI ITEM #05395927
MFR #RS2H80TNA-40TM
List Price$782.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RS2H80TNA-40TM

RS2H80TNA-40TM
MI ITEM #05395927
MFR #RS2H80TNA-40TM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$782.65/each for your price

Overview

Mfr description
RS2H80TNA-40TM CYL, STOPPER, HEAVY DUTY
  • Heavy duty stopper cylinder
  • Bore sizes (mm) 50, 63, 80
  • Mounting type: flange
  • Piping available in 2 directions
  • Variety of options available

Specifications

  • Bore Diameter
    80 mm
  • Cushion Type
    Rubber Bumper
  • Operating Pressure Range
    Maximum of +1 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Stroke
    40 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought