Motion
CDUK16-20D-XC34

SMC CORP OF AMERICA
CDUK16-20D-XC34

Compact Cylinder, Bore Size 16 mm, Stroke 20 mm
MI ITEM #05395974
MFR #CDUK16-20D-XC34
List Price$50.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDUK16-20D-XC34

Compact Cylinder, Bore Size 16 mm, Stroke 20 mm
MI ITEM #05395974
MFR #CDUK16-20D-XC34

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.78/each for your price

Overview

Mfr description
CDUK16-20D-XC34 CYL, FREE MT, NON ROT,

Specifications

  • Compact Cylinder Type
    Free Mount
  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
    20 mm
  • Options
    Rod Not Extending Beyond Non-Rotating Plate
  • Cylinder Series
    CU
  • Manufacturer Catalog
  • Magnet
    Built-In Magnet
  • Series
    CU
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought