Motion
MKB40-20RNZ-F79

SMC CORP OF AMERICA
MKB40-20RNZ-F79

MKB40-20RNZ-F79
Mi Item #05395995
MFR #MKB40-20RNZ-F79
Price$385.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MKB40-20RNZ-F79

MKB40-20RNZ-F79
Mi Item #05395995
MFR #MKB40-20RNZ-F79

Mfr description
MKB40-20RNZ-F79 CYLINDER, ROTARY CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$385.84/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Rotary Clamp
  • Cylinder Style
    Clamp
  • Magnet
    With Magnet
  • Mounting Type
    Rotary Clamp
  • Piston Action
    Double-Acting
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Series
    MK
  • Type
    Clamp Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)