Overview
Mfr description
NCDMKE075-0400 NCM, AIR CYLINDER
- Non rotating, air cylinder
- Stainless steel body
- Bore sizes-3/4" to 1 1/2"
- 3 mountings types available
- Auto switch capable
Specifications
- SeriesNCM
- Bore Diameter0.7500 in
- Country of OriginUS
- Body MaterialStainless Steel
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data