Motion
NCDMKE106-0600

SMC CORP OF AMERICA
NCDMKE106-0600

NCM, Air Cylinder
MI ITEM #05396014
MFR #NCDMKE106-0600
Price$86.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDMKE106-0600

NCM, Air Cylinder
MI ITEM #05396014
MFR #NCDMKE106-0600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$86.10/each

Specifications

Dimensions

  • Bore Diameter
    1.0625 in

Details

  • Body Material
    Stainless Steel
  • Country of Origin
    US
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCM

Overview

Mfr description
NCDMKE106-0600 NCM, AIR CYLINDER
  • Non rotating, air cylinder
  • Stainless steel body
  • Bore sizes-3/4" to 1 1/2"
  • 3 mountings types available
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought