Overview
Mfr description
27210950 .1095 SOLID CARBIDE REAMER
- Solid Carbide
- high-precision hole finishes
- Straight Flute
- Right hand cutting
Specifications
- Reamer Diameter Tolerance+.0001 to +.0003
- Reamer Diameter.1095 in
- Reamer TypeChucking Reamers
- Flute TypeStraight
- MaterialCarbide
- Finish CoatingUncoated
- Shank TypeStraight
- Flute Length5/8 in
- Number Of Flutes4
- Overall Length2-1/2 in
- Shank Diameter.1040 in
- Coolant DeliveryExternal
- Cutting DirectionRH
- Series272
- Variable Diameter Reamer TypeNo
- Reamer Diameter Decimal Equivalent.1095
- Straight Or Spiral FluteStraight
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data