Motion
HWK0252100EN

B-LOC CORPORATION
HWK0252100EN

Keyless Bushings - 1.0000 in ID, 1.4960 in LTB
Mi Item #05396837
MFR #HWK0252100EN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

B-LOC CORPORATION
HWK0252100EN

Keyless Bushings - 1.0000 in ID, 1.4960 in LTB
Mi Item #05396837
MFR #HWK0252100EN

Mfr description
HWK0252100EN WK25 1" EN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Length Through Bore  
    1.4960 in
  • Outside Diameter  
    2.5980 in
  • Screw Size
    M6x35

Details

  • Installation Torque
    8.7 ft lb
  • Manufacturer Catalog Number
    HWK0252100EN
  • Manufacturer Product Page
  • Material
    Electroless Nickel
  • Maximum Transmitted Torque
    492 ft lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)