Motion
5400-S2-12
Quick Disconnect Plug - Steel Body Material, 800 psi psi, 3/4 in Body Size, Neoprene Seal
Mi Item #05396883
MFR #5400-S2-12
Price$83.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Plug - Steel Body Material, 800 psi psi, 3/4 in Body Size, Neoprene Seal
Mi Item #05396883
MFR #5400-S2-12

Mfr description
5400-S2-12 FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.88/each

Specifications

Dimensions

  • Body Size
    3/4 in

Details

  • Body Material
    Steel
  • Coupling Component
    Plug
  • Flow Rate
    35.00 gpm
  • Seal Material
    Neoprene
  • Working Pressure
    800 psi
  • Working Pressure Range
    701 to 1000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)