Motion
5400-S2-8
Quick Disconnect Plug - Steel Body Material, 1750 psi PSI, 1/2 in Body Size, Neoprene Seal
Mi Item #05396884
MFR #5400-S2-8
Price$39.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Plug - Steel Body Material, 1750 psi PSI, 1/2 in Body Size, Neoprene Seal
Mi Item #05396884
MFR #5400-S2-8

Mfr description
5400-S2-8 FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.83/each

Specifications

Dimensions

  • Body Size
    1/2 in

Details

  • Body Material
    Steel
  • Coupling Component
    Plug
  • Flow Rate
    14.00 gpm
  • Seal Material
    Neoprene
  • Working Pressure
    1750 psi
  • Working Pressure Range
    1001 to 2000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)