Specifications
Dimensions
- End 1 Size3/4 in
- Hex Size1.610 in
Details
- Adapter TypeCoupling, refrig
- Description Keyword3/4 in 1 7/16-16 x 1 7/16 in 1 7/16-16
- End 1 Thread1 7/16-16
- End 2 Thread1 7/16-16
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)