Specifications
Dimensions
- End 1 Size1/2 in
- End 2 Size1 in
- Hex Size1.180 in
Details
- Adapter TypeCoupling, refrig
- Both Ends Style/TypeNPT X NPT
- Description Keyword1/2 in 1-20 NPT x 1 in 1-20 NPT
- End 1 StyleNPT
- End 1 Thread1-20
- End 2 StyleNPT
- End 2 Thread1-20