Overview
Mfr description
5400-S6-8 FITTING
- Thread together design allows connection and disconnection against pressure
- Brazed or threaded end connections for versatility of installation on tubing or hose
- Tubular valve construction for low fluid loss and air inclusion
- Lock washer and jam nut standard for optional bulkhead mounting
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
Specifications
- Adapter TypeDust Cap
- End 1 Thread1-20
- End 2 Size1/2 in
- Description Keyword1-20 x 1/2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data