Specifications
Dimensions
- End 1 Size1/2 in
- End 2 Size1/2 in
Details
- Adapter Type5400 Series Dust Cap
- Description Keyword1/2 in 5/8-18 UNF x 1/2 in
- End 1 StyleUNF
- End 1 Thread5/8-18
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)