Motion
421AK00458B
Hydraulic Axial Piston Pump - ADU, 62.3 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #05397002
MFR #421AK00458B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Axial Piston Pump - ADU, 62.3 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #05397002
MFR #421AK00458B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ADU062R08AA10A4314000A100100CD0B

Specifications

  • Series
    ADU
  • Displacement
    62.3 cm³/r
  • Input Rotation
    Right Hand Rotation
  • Input Shaft Type
    15T 16/32 Spline
  • Port Type
    Code 61 Flange
  • Inlet Port Size
    2 in SAE 4-Bolt Split Flange
  • Port Location
    Rear Ported
  • Outlet Port Size
    1 in SAE 4-Bolt Split Flange
  • Drain Port Location
    Top (Bottom Plugged)
  • Drain Port Size
    1.0625-12 UNF-2B SAE O-Ring
  • Mounting Type
    2-Bolt SAE B Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text