Motion
CDBQ2L50-50DC-RN

SMC CORP OF AMERICA
CDBQ2L50-50DC-RN

Compact Cylinder With Through-Hole, Standard Mounting, Bore Size
MI ITEM #05397012
MFR #CDBQ2L50-50DC-RN
List Price$147.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBQ2L50-50DC-RN

Compact Cylinder With Through-Hole, Standard Mounting, Bore Size
MI ITEM #05397012
MFR #CDBQ2L50-50DC-RN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$147.55/each for your price

Overview

Mfr description
CDBQ2L50-50DC-RN CYL, COMPACT, LOCKING,

Specifications

  • Compact Cylinder Type
    End Lock
  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
    50 mm
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    M18x1.5 Female ISO
  • Port Size
    1/4 BSPT
  • Cushion Type
    Rubber Bumper
  • Options Included
    Magnetized, Switch Ready
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    +0.05 to +1 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Standards Met
    JIS
  • Overall Length
    141.7 mm
  • Overall Width
    95 mm
  • Overall Height
    78 mm
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.05 MPa
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Rod Gender
    Female
  • Magnet
    Built-In Magnet
  • Mounting Type
    Foot
  • Rod Size
    M18x1.5
  • Rod Thread Standard
    ISO
  • Series
    CQ2
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text