Motion
RC600EZCR
Cam & Groove Coupler - 6 in EZ Boss-Lock Female Coupler x 6 in Hose Shank, Straight
MI ITEM #05397087
MFR #RC600EZCR
Price$587.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 6 in EZ Boss-Lock Female Coupler x 6 in Hose Shank, Straight
MI ITEM #05397087
MFR #RC600EZCR

Mfr description
RC600EZCR 6" CRIMP COUPLER
  • King Crimp System provides a permanently attached cam and groove fitting when superior coupling retention is required
  • Made of 316 stainless steel
  • When used with King crimp sleeves and ferrules, creates assembly reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$587.46/each

Specifications

Dimensions

  • Coupling Size
    6 in
  • End 1 Size
    6 in
  • End 2 Size
    6 in

Details

  • Body Material
    316 Stainless Steel
  • Coupler Type
    Type C Female Coupler x Hose Shank
  • Coupling Connection Type
    Coupler x Hose Shank
  • End 1 Type
    EZ Boss-Lock Female Coupler
  • End 2 Type
    Hose Shank
  • Fitting Shape
    Straight
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)