Motion
P1448M85-F
HTS - High Torque Sprocket - 8MM, 0.31496 Pitch, 85 mm Belt Width, 144 Teeth, Bushed, F
MI ITEM #05397907
MFR #P1448M85-F
Your Price$1,262.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HTS - High Torque Sprocket - 8MM, 0.31496 Pitch, 85 mm Belt Width, 144 Teeth, Bushed, F
MI ITEM #05397907
MFR #P1448M85-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,262.35/each(List $1,514.82)

Overview

Mfr description
P1448M85-F SPK HTS QD
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
  • Precise machining and processes ensure consistent finish and high quality.
  • RPP tooth profile.

Specifications

  • Belt Type
    8MM
  • Bore Type
    Bushed
  • Belt Pitch
    0.31496
  • Belt Width
    3.3465 in
  • Number Of Teeth
  • Bushing Series
    F
  • Bore Diameter
  • Number Of Flanges
    0
  • Hub Diameter
    7.75 in
  • Outside Diameter
    14.3865 in
  • Pitch Diameter
    14.437 in
  • Length Through Bore
  • Sprocket Type
    HTS - High Torque Sprocket
  • Material
    Cast Iron
  • Weight
    79.00 lbs
  • Manufacturer Upc Number
    697950780146
  • UPC_NO
    697950780146
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text