Motion
C4C17FZ29C

LEESON ELECTRIC
C4C17FZ29C

AC Parallel Gear Motor - 29 :1 Ratio, 1/4 hp, 115/208-230 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), 5 40/2.70 A - Full Load Current
MI ITEM #05398156
MFR #C4C17FZ29C
Your Price$1,778.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
C4C17FZ29C

AC Parallel Gear Motor - 29 :1 Ratio, 1/4 hp, 115/208-230 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), 5 40/2.70 A - Full Load Current
MI ITEM #05398156
MFR #C4C17FZ29C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,778.45/each(List $2,223.06)

Overview

Mfr description
107005.00,1/4HP,48Y,59RPM,1PH,TEFC
  • Capacitor start designs rated for 115/230VAC 60 HZ input
  • Rugged die cast aluminum gear housing for maximum gear and bearing support
  • Precision machined gearing, hardened for maximum load capability
  • All gearing designed and rated to AGMA class 9 standards, and to withstand momentary shock overload of 200%
  • Oversized output bearings for greater overhung load capacity and long life
  • High carbon alloy output shaft provides maximum strength and rigidity
  • All needle bearing journals are precision ground after heat treating to provide maximum fit and finish
  • Heavy duty industrial oil seals keep lubricant in and dirt out
  • Gears and bearings are splash lubricated with permanent, heavy duty gear oil
  • Conduit box included as standard

Specifications

  • Shaft Type
    Parallel
  • Input Horsepower
    1/4 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/208-230 V
  • Supply Voltage
    115 V, 208 to 230 V
  • Gear Ratio
    29 :1
  • Output RPM
    59.0 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • KVA Code
    M
  • Thermal Protection
    None
  • Volts @ Frequency
    115/208-230 V @ 60 Hz
  • kW
    0.19 kW
  • Full Load Current
    5 40/2.70 A
  • Full Load Torque
    248 in/lb
  • Motor Length Less Shaft
    5.50 in
  • Shaft Diameter
    0.7500 in
  • Shaft Rotation
    Reconn
  • Insulation Class
    B
  • Service Factor
    1.15
  • Frequency Rating
    60 Hz
  • Standards Met
    CSA, UL Recognized
  • Frame Size
    48Y
  • NEMA Frame
    48Y
  • Mounting Type
    Special
  • Drive End Bearing Size
    6203
  • Ambient Temperature Range
    40 °C
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    13.42 in
  • Weight
    26.00 lbs
  • Harmonization Code
    8501.40.4020
  • Manufacturer Upc Number
    691720006337
  • UPC_NO
    691720006337
  • Manufacturer Product Page
  • 2D Drawing
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought