Motion
IDFA8E-23-T
REFRIGERATED DRYER
MI ITEM #05398388
MFR #IDFA8E-23-T
List Price$1,562.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REFRIGERATED DRYER
MI ITEM #05398388
MFR #IDFA8E-23-T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,562.71/each for your price

Overview

Mfr description
IDFA8E-23-T REFRIGERATED DRYER
  • EC Directive compliant with CE marking for use in Europe, Asia and Oceania
  • 50 Hz operation
  • Max. inlet air temperature: 122°F (50°C)
  • Max. flow at rated conditions: 484 scfm 822 m³/hr (ANR) @50°F (10°C) PDP
  • Connections: R/Rc threads are standard; NPT adapters are available

Specifications

  • Standard Dew Point
    50 °F
  • Country of Origin
    CN
  • Port Size
    3/4 BSPT
  • Min Operating Temperature
    36 °F
  • Max Operating Temperature
    104 °F
  • Overall Length
    10.500 in
  • Overall Width
    19 in
  • Overall Height
    22.500 in
  • Manufacturer Catalog
  • Maximum Air Flow
    53.561 scfm
  • Maximum Operating Pressure
    145 psi
  • Port Gender
    Female
  • Refrigerant Type
    R 134.a
  • Supply Current
    1.4 A
  • Supply Frequency
    50 Hz
  • Supply Phase
    1
  • Supply Voltage
    230 V ac
  • Weight
    27 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text