Motion
52401
Screw Extractor or Set - Number of Extractors Included: 1, 5/32 in Maximum Fastener Diameter, 5/64 in Drill Size
Mi Item #05398806
MFR #52401
Price$6.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Extractor or Set - Number of Extractors Included: 1, 5/32 in Maximum Fastener Diameter, 5/64 in Drill Size
Mi Item #05398806
MFR #52401

Mfr description
52401 #1 EXTRACTOR EASY OUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.16/each

Specifications

Dimensions

  • Drill Size
    5/64 in
  • Max Fastener Diameter
    5/32 in
  • Min Fastener Diameter
    3/32 in

Details

  • Compatible Thread Direction
    Left Hand Thread
  • Individual Extractor Or Set
    Individual Extractor
  • Number Of Extractors Included
    1
  • UPC_NO
    042526524011
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)