Motion
VXF21AAZ1G
2 Port Solenoid Valve
Mi Item #05399026
MFR #VXF21AAZ1G
Price$64.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Port Solenoid Valve
Mi Item #05399026
MFR #VXF21AAZ1G

Mfr description
VXF21AAZ1G 220VAC
  • Larger port size is available
  • Flange and flange body type added
  • IP65 enclosure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.10/each

Specifications

Dimensions

  • Weight
    0.46 kg

Details

  • Country of Origin
    JP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)