Motion
EN2804TX4

LIFT-ALL
EN2804TX4

4" X 4 ' ENDLESS 2-PLY TUFF-EDGE POLYESTER WEB SLING
MI ITEM #05399048
MFR #EN2804TX4
List Price$114.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN2804TX4

4" X 4 ' ENDLESS 2-PLY TUFF-EDGE POLYESTER WEB SLING
MI ITEM #05399048
MFR #EN2804TX4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$114.67/each for your price

Overview

Mfr description
EN2-804T 4" X 4' ENDLESS 2-PLY
  • Edge Damage Limit (EDL) out-of-service marker.
  • The EDL marker tool both simplifies the inspection process and also extends the life of the web slings, saving you money.
  • Tubular edge design with damage-resistant core helps protect the body fibers from cutting, keeping the in­tegrity of the sling intact without compromising its strength.
  • Easy to identify by the blue tubular edges and EDL marker.

Specifications

  • Material
    POLYESTER
  • Manufacturer Upc Number
    697886117030
  • UPC_NO
    697886117030
  • Basket Capacity 90
    41400 lbs
  • Choker Capacity
    16500 lbs
  • Color
    SILVER W/BLUE EDGE
  • Country of Origin
    US
  • Nominal Break Strength
    20700 lbs
  • Plies
    2
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    4 ft
  • Vertical Capacity 90
    20700 lbs
  • Warranty
    Warranty
  • Weight
    4.86 lbs
  • Width
    4 in
  • Product Class
    0B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text