Motion
EE1601DFX3

LIFT-ALL
EE1601DFX3

1" X 3' EYE & EYE 1-PLY FLAT EYES WEBMASTER 1200 POLYESTER WEB SLING
Mi Item #05399098
MFR #EE1601DFX3
Price$7.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE1601DFX3

1" X 3' EYE & EYE 1-PLY FLAT EYES WEBMASTER 1200 POLYESTER WEB SLING
Mi Item #05399098
MFR #EE1601DFX3

Mfr description
EE1601DFX3 1""X3' E/E SLING"
  • Polyester webbing stretches less for better control.
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.52/each

Specifications

Dimensions

  • Sling Length
    3 ft
  • Weight
    0.321 lbs
  • Width
    1 in

Details

  • Basket Capacity 90
    2400 lbs
  • Choker Capacity
    950 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886268077
  • Material
    POLYESTER
  • Nominal Break Strength
    1200 lbs
  • Plies
    1
  • Product Class
    23
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Ultimate Break Strength Or Proof Tst
    2400 lbs
  • UPC_NO
    697886268077
  • Vertical Capacity 90
    1200 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)