Motion
EN2802TX8

LIFT-ALL
EN2802TX8

2" X 8' ENDLESS 2-PLY TUFF-EDGE POLYESTER WEB SLING
MI ITEM #05399117
MFR #EN2802TX8
Your Price$87.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN2802TX8

2" X 8' ENDLESS 2-PLY TUFF-EDGE POLYESTER WEB SLING
MI ITEM #05399117
MFR #EN2802TX8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$87.72/each(List $90.00)

Overview

Mfr description
EN2802TX8 "2""X8' 2PLY TUFF-EDGE 1600"
  • Edge Damage Limit (EDL) out-of-service marker.
  • The EDL marker tool both simplifies the inspection process and also extends the life of the web slings, saving you money.
  • Tubular edge design with damage-resistant core helps protect the body fibers from cutting, keeping the in­tegrity of the sling intact without compromising its strength.
  • Easy to identify by the blue tubular edges and EDL marker.

Specifications

  • Material
    POLYESTER
  • Manufacturer Upc Number
    697886100377
  • UPC_NO
    697886100377
  • Basket Capacity 90
    24800 lbs
  • Choker Capacity
    9900 lbs
  • Color
    SILVER W/BLUE EDGE
  • Country of Origin
    US
  • Nominal Break Strength
    12400 lbs
  • Plies
    2
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    8 ft
  • Vertical Capacity 90
    12400 lbs
  • Warranty
    Warranty
  • Weight
    4.1 lbs
  • Width
    2 in
  • Product Class
    0B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought