Motion
C-UCP212D1

NTN
C-UCP212D1

Pillow Block Ball Bearing Unit - 60 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Light Duty
MI ITEM #05399331
MFR #C-UCP212D1
Price$490.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
C-UCP212D1

Pillow Block Ball Bearing Unit - 60 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Light Duty
MI ITEM #05399331
MFR #C-UCP212D1

Mfr description
C-UCP212D1 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$490.71/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.7500 in
  • Base Width
    2.7500 in, 70.0 mm
  • Bolt Center Diameter
    7.2500 in
  • Bolt Center To Center Length
    7.2500 in
  • Bolt Hole Diameter
    0.7811 in
  • Bore Diameter
    60 mm
  • Bore Inside Diameter
    2.3620 in
  • Bore Length
    2.5630 in
  • Housing Width
    2.7500 in
  • Inner Race Width
    2.5630 in
  • Inside Diameter
    2.3620 in
  • Length
    9.5000 in
  • Length Through Bore
    2.5630 in
  • Outer Diameter
    110 mm
  • Overall Length
    9.5000 in
  • Overall Width
    115 mm
  • Weight
    6.7 lbs
  • Width
    2.7500 in, 69.84 mm

Details

  • Additional Details
    Light Duty
  • Bearing Number
    UC212D1
  • Bearing Type
    Ball Bearing
  • Bore Type
    Cylindrical
  • Cage Material
    Pressed Steel
  • Country of Origin
    JP
  • Duty Type
    Light Duty
  • Dynamic Load Capacity
    11803 lbf
  • End Type
    Open
  • Harmonization Code
    8483.20.8040
  • Housing Construction
    Solid
  • Housing ID
    P212D1
  • Housing Type
    Pillow Block Unit
  • Insert Bearing Type
    Ball Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359040876
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    2500 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    -40 to 120 °F, -40 to 250 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    11800 lbf
  • Radial Static Load Capacity
    8100 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    UC212D1
  • Retainer Material
    Pressed Steel
  • Seal
    Contact
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact
  • Sealing Type
    Contact
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    8093 lbf
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359040876

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)