Motion
TU0425C-500
Polyurethane Tubing - Air/Water, 2.5 mm, 0.098 in ID, 4 mm, 0.156 in OD, 500 m Length, 10 mm Min Bend Radius
MI ITEM #05399360
MFR #TU0425C-500
Your Price$193.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Tubing - Air/Water, 2.5 mm, 0.098 in ID, 4 mm, 0.156 in OD, 500 m Length, 10 mm Min Bend Radius
MI ITEM #05399360
MFR #TU0425C-500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$193.92/each(List $240.00)

Overview

Mfr description
TU0425C-500 TUBING,POLYURETHANE

Specifications

  • Country of Origin
    US
  • Tube Inner Diameter
    0.098 in, 2.5 mm
  • Tube Outer Diameter
    0.156 in, 4 mm
  • Length
    500 m
  • ManufacturerName (description attribute)
    SMC
  • Operating Pressure At Room Temp
    116 psi
  • Minimum Bend Radius
    10 mm
  • Color
    Transparent
  • Description Keyword
    Air/Water
  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Fluid Type
    Air, Water
  • Hardness
    Shore A 95
  • Tube Material
    Polyurethane
  • Typical Applications
    General Purpose Air/Water
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text