Motion
5483-98
End Suction Centrifugal Pump - Close Coupled With Motor, 93 gpm, 62 ft of Head, 1-1/2 in x 1-1/4 in NPT Ports
MI ITEM #05399396
MFR #5483-98
Price$798.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Suction Centrifugal Pump - Close Coupled With Motor, 93 gpm, 62 ft of Head, 1-1/2 in x 1-1/4 in NPT Ports
MI ITEM #05399396
MFR #5483-98

Mfr description
5483-98 PUMP CENTRIFUGAL 1 HP
  • Circulating, Boosting, Washdown, Liquid Trasnfer and Dewatering Pedestal Pump
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$798.74/each

Specifications

Dimensions

  • Height
    7.8 in
  • Inlet Outlet Port Sizes
    1-1/2 in x 1-1/4 in NPT Ports
  • Inlet Port Size
    1-1/2 in NPT
  • Max ft of Head
    62 ft
  • Outlet Port Size
    1-1/4 in NPT
  • Outlet Port Size
    1-1/4 in NPT
  • Weight
    35 lbs
  • Width
    12.2 in

Details

  • Check Seat Material
    Viton Carbon Ceramic
  • Description Keyword
    1-1/2 in x 1-1/4 in NPT Ports
  • Enclosure
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency
    50/60 Hz
  • Horsepower
    1 hp
  • Max Pressure
    27 psi
  • Maximum Flow Rate
    93 gpm
  • O Ring Material
    Viton
  • Phase
    3
  • Pump Body Material
    Stainless Steel
  • Seal
    Carbon/Ceramic/Viton
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type
    Close Coupled With Motor
  • Type Design
    Close Coupled With Motor
  • Voltage
    208–230/460 V
  • Wetted Materials
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)