Motion
CY1L20L-250B-F79L-XB9

SMC CORP OF AMERICA
CY1L20L-250B-F79L-XB9

CY1L20L-250B-F79L-XB9
Mi Item #05399407
MFR #CY1L20L-250B-F79L-XB9
Price$769.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CY1L20L-250B-F79L-XB9

CY1L20L-250B-F79L-XB9
Mi Item #05399407
MFR #CY1L20L-250B-F79L-XB9

Mfr description
CY1L20L-250B-F79L-XB9 CYL, RODLESS,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$769.07/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Ball Bushing
  • Body Type
    Rodless
  • Bracket 1
    Guided Cylinder
  • Cylinder Style
    Rodless
  • Guide Type
    Ball Bushing Bearing
  • Magnet
    With Magnet
  • Mounting Type
    Guided Cylinder
  • Piston Action
    Double-Acting
  • Product Type
    Rodless Air Cylinders
  • Series
    CY1L
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)