Motion
CLA2D100-760-E

SMC CORP OF AMERICA
CLA2D100-760-E

SMC® CLA2D100-760-E Single Rod Locking Air Cylinder, 100mm Bore Dia., 760mm Stroke, Double-Acting Piston, Spring Locking
Mi Item #05399415
MFR #CLA2D100-760-E
Price$1,324.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLA2D100-760-E

SMC® CLA2D100-760-E Single Rod Locking Air Cylinder, 100mm Bore Dia., 760mm Stroke, Double-Acting Piston, Spring Locking
Mi Item #05399415
MFR #CLA2D100-760-E

Mfr description
CLA2D100-760-E CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,324.29/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Stroke  
    760 mm

Details

  • Country of Origin
    US
  • Cushion Type
    Cushion Both Ends
  • Installation Instructions
  • Locking Direction
    Both Directions
  • Locking Method
    Spring Locking
  • Manufacturer Catalog
  • Mounting Type
    Double Clevis
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Locking Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CLA2
  • Spec Sheet
  • Tube Material
    Aluminum Tube
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)