Overview
Mfr description
ITV2030-04F2N 2000 SIZE
- Controls air pressure in proportion to an electric signal
- Available in MPa, kgf/cm², bar, PSI, and kPa units
- Pressure range of 0.005 to 0.9MPa
- Available port sizes 1/4, 3/8 and 1/2
- Mounting bracket option
- "Analog Output 4-20mA sinking type (not compatible with most North American analog input cards) For sourcing compatible type, contact SMC for information on -X256 option."
Specifications
- Thread StandardBSPP
- Maximum Operating Pressure145 psi
- Operating Temperature Range32 To 122 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data