Overview
Mfr description
VV5Q41-0603TFU2-SB MANIFOLD
Specifications
- For Use With SeriesVQ4000
- Base TypeStacking
- Valve Electric Connector TypePlug-in
- Number Of Stations
- Wiring TypeD-sub Connector
- Fluid CompAir, Inert Gases
- Cylinder Port Size3/8 in
- Pressure Port Size1/2 in
- Exhaust Port Size1/2 in
- Port LocationSide
- Maximum Operating Pressure+1 Mpa2
- Mounting TypeDirect
- Operating Temperature Range-10 to +50 °C
- Proof Pressure+220 psi
- Manifold Port(s)3/8 BSPT
- Overall Length226 mm
- Overall Width163 mm
- Overall Height96.5 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data