Motion
16PPATH
Dixie® Disposable Cup - Paper, Pathways, 16 oz
Mi Item #05399447
MFR #16PPATH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixie® Disposable Cup - Paper, Pathways, 16 oz
Mi Item #05399447
MFR #16PPATH

Mfr description
16PPATH 16OZ DIXIE COLD CUP 50/SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cup Size
    16 oz

Details

  • Additional Details
    These cold cups are engineered with two-sided poly-coated to protect against soak-thru, improve rigidity and stand up time for added patron satisfaction. Our stock design matches other Georgia-Pacific Food Services Solutions stock paper mealservice products to provide a coordinated look. Dixie® paper cold cups are available in 8 sizes ranging from wax treated 5 oz. for a smaller option all the way to a 32 oz. super size. Cup lids are available in long skirt and raised dome and have convenient selector buttons for easy identification. Dixie® paper cold cups are perfect for your valuable everyday cold beverage use.
  • Capacity
    16 oz.
  • Color
    Pathways
  • Green Certification, Regulation or Standard Met
    Sustainable Forest Initiative (SFI) Certified
  • Includes Handle
    No Handle
  • Manufacturer Product Page
  • Material
    Paper
  • Package Quantity
    50
  • Product Type
    Disposable Cups
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)