Motion
FLUKE-381
Clamp Meter - Clamp-On Probe, 1000 V dc Max, 1000 V ac Max, 1000 A AC current
MI ITEM #05399477
MFR #FLUKE-381
Price$1,175.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp Meter - Clamp-On Probe, 1000 V dc Max, 1000 V ac Max, 1000 A AC current
MI ITEM #05399477
MFR #FLUKE-381

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,175.42/each

Specifications

Dimensions

  • Dimensions
    277 x 88 x 43 mm
  • Maximum DC Voltage Measurement
    1000 V dc
  • Weight
    2.40 lbs

Details

  • Amps AC
    999.9 A, 2500 A
  • Features & Benefits
    • Wireless technology allows the display to be carried up to 30 feet away from the point of measurement for added flexibility without interference with measurement accuracy • iFlex™ flexible current probe expands the measurement range to 2500A AC while providing increased display flexibility, ability to measure awkward sized conductors and improved wire access • CAT IV 600V, CAT III 1000V safety rating • Integrated low pass filter and state of the art signal processing allows for use in noisy electrical environments while providing stable readings • 1000A AC and DC current measurement with fixed jaw • 2500A AC current measurement with iFlex™ flexible current probe • 1000V AC and DC voltage measurement • True-rms AC voltage and current for accurate measurements on non-linear signals • Frequency measurement to 500 Hz with both jaw and iFlex™ • 60 kΩ resistance measurement with continuity detection • Min, max, average and inrush recording to capture variations automatically
  • Max Ac Current Measurement
    1000 A
  • Max Dc Current Measurement
    1000 A
  • Maximum AC Voltage Measurement
    1000 V ac
  • Power Source
    Battery
  • Probe Type
    Clamp-On Probe
  • Temperature Range
    -4 to 518°F (-20 to 270°C)

Overview

Mfr description
FLUKE-381 REMOTE DISP 1000A TRIMS CLAMP
  • Wireless technology allows the display to be carried up to 30 feet away from the point of measurement for added flexibility without interference with measurement accuracy
  • iFlex™ flexible current probe expands the measurement range to 2500A AC while providing increased display flexibility, ability to measure awkward sized conductors and improved wire access
  • CAT IV 600V, CAT III 1000V safety rating
  • Integrated low pass filter and state of the art signal processing allows for use in noisy electrical environments while providing stable readings
  • 1000A AC and DC current measurement with fixed jaw
  • 2500A AC current measurement with iFlex™ flexible current probe
  • 1000V AC and DC voltage measurement
  • True-rms AC voltage and current for accurate measurements on non-linear signals
  • Frequency measurement to 500 Hz with both jaw and iFlex™
  • 60 kΩ resistance measurement with continuity detection
  • Min, max, average and inrush recording to capture variations automatically

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought