Motion
NUTR 2052-A

SKF
NUTR 2052-A

Crowned Support Roller - Steel, 52 mm Roller Diameter, 20 mm Bore, 24 mm Roller Width, 25 mm Overall Width, Sealed
MI ITEM #05399510
MFR #NUTR 2052-A
Price$260.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NUTR 2052-A

Crowned Support Roller - Steel, 52 mm Roller Diameter, 20 mm Bore, 24 mm Roller Width, 25 mm Overall Width, Sealed
MI ITEM #05399510
MFR #NUTR 2052-A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$260.42/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Overall Width
    25 mm
  • Roller Diameter  
    52 mm
  • Roller Width  
    24 mm
  • Weight
    0.73 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316570957785
  • Max Rpm
    3800 rpm
  • Operating Temperature Range
    300 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    31.9 kN
  • Radial Static Load Capacity
    39 kN
  • Roller Material
    Steel
  • Roller Shape
    Crowned
  • Series
    NUTR
  • UPC_NO
    7316570957785

Overview

Mfr description
NUTR 2052-A YOKE ROLLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text