Overview
Mfr description
PU-20R SPEED SENSOR
- Single screw installation - no alignment needed
- For shaft speeds up to 5000 RPM
- 6’ cable provided - may be extended to 300’
- Supply voltage +4.5 to +30VDC (see below)
- 1 to 20 pulse/revolution output
- NPN output - NPN sinks 50mA max (see below)
- -40°C to +100°C ambient temperature range
- Indoor and outdoor/wash down rated models
- Santoprene injection molded head
Specifications
- Additional DetailsThe PU Series pick-up is an economical and reliable way to monitor motor speed. Its unique design provides ease of installation in otherwise difficult to reach areas. The PU pick-up operates at a 5 to 24 volt level producing a sharp square wave output, which may be fed into Dart’s field programmable tachometer, closed-loop control, counter, or any other digital device. There are two versions of the product: The PU-E is rated for indoor industrial applications. The NEW PU-R is rated NEMA 4 for outdoor applications where temperature, humidity, rain and dust are present. The PU-R is also recommended for applications where water washdown is expected. Completely self contained, the PU Series eliminates the alignment hassle found with other devices. Encapsulated sensor head is dust and dirt resistant. Includes 6 feet of highly flexible, UV resistant cable. An excellent ‘Motor Not Running’ feedback device to plc/SCADA systems.
- SeriesPU Series
- Weight8.8000 oz
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data