Motion
23Q15R14SP

DODGE
23Q15R14SP

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 2.31 in Center Distance, C-Face Quill Input, Solid Output, 1.1250 in Output Size, Right Hand Output, 140TC Frame
Mi Item #05399660
MFR #23Q15R14SP
Price$2,233.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
23Q15R14SP

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 2.31 in Center Distance, C-Face Quill Input, Solid Output, 1.1250 in Output Size, Right Hand Output, 140TC Frame
Mi Item #05399660
MFR #23Q15R14SP

Mfr description
23Q15R14SP REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,233.46/each

Specifications

Dimensions

  • Case Size
    23
  • Center Distance
    2.31 in
  • Length
    5.0000 in, 127 mm
  • Manufacturer Reducer Size
    23
  • Maximum Output Torque
    1568 in/lb;177.16 nm
  • NEMA / IEC Frame Size
    140TC
  • Nominal Ratio
    15:1
  • Output Size
    1.1250 in
  • Overhung Load
    1610 lbf
  • Ratio
    15:1
  • Shaft Diameter
    Output 1.125 in
  • Shaft Length
    Output 2.18 in
  • Weight
    45 lbs, 20.412 kg
  • Width
    2.8800 in, 73.15 mm

Details

  • Case Included
    Yes
  • Finish Coating
    Stainless Epoxy
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 3.3600 hp, Output 2.9000 hp
  • Horsepower Rating Normal Duty
    Output 2.22 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    23Q15R14SP
  • Max Input Horsepower
    3.3600 hp
  • Output
    2.9000 hp;2.163 kW
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    7161.637 N, 1610 lbf
  • Paint Type
    Stainless Epoxy
  • Product Compatibility
    NEMA Motor, 140TC Frame
  • Sealing Type
    Single-Lip Contact
  • Series
    Tigear-2
  • Standard Base Kit
    23ZBASE
  • Style
    Quill Input;Solid Shaft Output
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    3.3 horsepower
  • Torque Rating (in-lb)
    Output 1199 inch pound (pound inch)
  • UPC_NO
    782476763206
  • Vertical J Base Kit
    23ZJMOUNT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)