Motion
4258
CM® Lever Hoist - Chain Type, 3/4 ton Capacity, 15 ft Lift
MI ITEM #05399692
MFR #4258
Your Price$1,935.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CM® Lever Hoist - Chain Type, 3/4 ton Capacity, 15 ft Lift
MI ITEM #05399692
MFR #4258

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,935.99/each(List $2,419.99)

Overview

Mfr description
4258 PULLER 3/4T W/LOAD LIMITER 15' LIFT

Specifications

  • Lever Hoist Type
    Chain
  • Weight Capacity
    3/4 ton
  • Standard Lift
    15 ft
  • Headroom
    10-3/4 in
  • Handle Length
    21-1/4 in
  • Pull To Lift Full Load
    58 lb
  • Series
    640
  • Reeving
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought