Overview
Mfr description
75400 5 BANK CHARGER F 76412
Specifications
- Flashlight Trade NameStinger
- Number Of Flashlights Held5
- Flashlight Part Number Comp78100, 78101, 78104, 75713, 75711, 75712, 75732, 75710, 75763, 75761, 75799, 75782, 75980, 75430, 75431, 75432, 75434, 75429, 75813, 75866, 75811, 75812, 75832, 75810, 75863, 75861, 75899, 75882,75900, 75454, 75455, 75456, 75458, 75453, 76801, 76800, 77553, 77551, 77555, 77550, 76163, 76113, 76161, 76111, 76162, 76112, 76182, 76132, 76160, 76110, 76813, 76811, 76812, 76832, 76810, 76443, 76412, 76411, 76441, 76410, 76440
- DescriptionStinger Series 5-unit Bank Charger, 120V AC input
- Product TypesCharger
- UPC_NO080926754003
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data