Motion
BVDMF15FL1111AZZA

DELAWARE MFG IND CORP
BVDMF15FL1111AZZA

6000 psi Max, 1-1/2 in Port, Carbon Steel Body, Crank Handle
MI ITEM #05402999
MFR #BVDMF15FL1111AZZA
List Price$619.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DELAWARE MFG IND CORP
BVDMF15FL1111AZZA

6000 psi Max, 1-1/2 in Port, Carbon Steel Body, Crank Handle
MI ITEM #05402999
MFR #BVDMF15FL1111AZZA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$619.56/each for your price

Overview

Mfr description
BVDM F 15FL 1111 AZZA BALL VALVE

Specifications

  • Maximum Operating Pressure
    6000 psi
  • Port Size
    1-1/2 in
  • Body Material
    Carbon Steel
  • Handle Style
    Crank Handle
  • Mounting Type
    Captive Direct

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text