Motion
1JM400X
Mechanics Glove - XL or Size 10, Synthetic Leather, Hi-Vis Orange
Mi Item #05403196
MFR #1JM400X
Price$28.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanics Glove - XL or Size 10, Synthetic Leather, Hi-Vis Orange
Mi Item #05403196
MFR #1JM400X

Mfr description
1JM400 -X LARGE
  • Elastic Wrist With Pull & Adjustable Closure
  • Foam Padded, Hi-Vis Back With Reflective Knuckle Strap
  • Fourchette Fingers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.58/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Additional Details
    Ideal for petrochemical, heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping.
  • Back Material
    Spandex
  • Closure Type
    Hook & Loop
  • Color
    Hi-Vis Orange
  • Comfort Features
    Synthetic Leather Palm
  • Construction Description
    Cut-and-Sewn / Reinforced Thumb Crotch
  • Description
    Ideal for petrochemical, heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping.
  • Description Keyword
    Hi Performance Glove
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Synthetic Leather
  • Material Type
    Mechanics Gloves
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)