Motion
6X100 FUEL 150SD CORRUGATED

GATES RUBBER CO
6X100 FUEL 150SD CORRUGATED

6X100 FUEL 150SD CORRUGATED
Mi Item #05403384
MFR #6X100 FUEL 150SD CORRUGATED
Price$242.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6X100 FUEL 150SD CORRUGATED

6X100 FUEL 150SD CORRUGATED
Mi Item #05403384
MFR #6X100 FUEL 150SD CORRUGATED

Mfr description
6 FUEL MASTER 150SD CORRUGATED
  • Transfer of refined fuels (commercial gasoline and diesel fuel), oils and other petroleum products
  • Ideal for oil field service truck use
  • Service life of transfer hoses can be extended by draining hoses after use
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$242.00/each

Specifications

Dimensions

  • Length
    100 ft
  • Minimum Bend Radius
    17.0 in
  • Nominal Hose Outer Diameter  
    6.79 in

Details

  • Cover Color
    Black
  • Cover Material
    Chloroprene - Type A
  • Description
    RECOMMENDED FOR: Transfer of refined fuels (commercial gasoline and diesel fuel), oils and other petroleum products. Ideal for oilfield service truck use.
  • Harmonization Code
    4009.41.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    770075430988
  • Working Pressure
    10.3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)