Motion
10148
Stencil Kit - 92 Pieces, 1 in Character Size
MI ITEM #05403388
MFR #10148
Price$142.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stencil Kit - 92 Pieces, 1 in Character Size
MI ITEM #05403388
MFR #10148

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$142.66/each

Specifications

Dimensions

  • Character Height
    1 in
  • Overall Height
    2-1/2 in
  • Thickness
    0.125 in

Details

  • Characters
    A Thru Z, Punctuation
  • Color
    Gold
  • Legend
    3, 4, 5, A, B, C
  • Material
    Brass
  • Number Of Pieces
    92
  • UPC_NO
    081834101484

Overview

Mfr description
1" BRASS STENCIL LET AND NUM SET 92 PC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought