Motion
14XL037-6FA5
Timing Belt Pulley - 14 Tooth, 0.3750 in Bore Dia., 22.10 mm OD
Mi Item #05403459
MFR #14XL037-6FA5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 14 Tooth, 0.3750 in Bore Dia., 22.10 mm OD
Mi Item #05403459
MFR #14XL037-6FA5

Mfr description
14XL037-6FA5 3/8'' BORE ALUMINUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • For Belt Width
    0.3750 in
  • Outside Diameter
    22.10 mm
  • Width
    1.25 in.

Details

  • Bore Type
    Finished Bore
  • Finish
    Clear Anodized
  • Manufacturer Upc Number
    00195057621053
  • Material
    Aluminum
  • Number Of Teeth  
    14
  • Tooth Style
    XL
  • UPC_NO
    00195057621053
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)