Motion
ZSE30A-N01-B-P

SMC CORP OF AMERICA
ZSE30A-N01-B-P

Pneumatic Vacuum Switch - 1/8 in, NPT Piping Specification, Body Ported, 0 to -101 kPa Operating PSI Range, 0 to +50 °C Operating Temp Range
MI ITEM #05403467
MFR #ZSE30A-N01-B-P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZSE30A-N01-B-P

Pneumatic Vacuum Switch - 1/8 in, NPT Piping Specification, Body Ported, 0 to -101 kPa Operating PSI Range, 0 to +50 °C Operating Temp Range
MI ITEM #05403467
MFR #ZSE30A-N01-B-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    42.5 mm
  • Port Size
    1/8 in

Details

  • Fluid Comp
    Air, Non-Corrosive Gas, Non-Flammable Gas
  • Max Operating Temperature
    50 °C
  • Min Operating Temperature
    0 °C
  • Operating Pressure Range
    0 to -101 kPa
  • Operating Temperature Range
    0 to +50 °C
  • Piping Type
    Body Ported
  • Series
    ZSE30
  • Standards Met
    CE, CSA, UL
  • Thread Standard
    NPT

Overview

Mfr description
ZSE30A-N01-B-P 2 COLOR HIGH PRECISION
  • Settings can be copied to up to 10 slave sensors at once
  • Possible to check set-value during key locking
  • 4-digit display
  • Replaceable one-touch fittings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought