Motion
PHV1010
10' x 1/2" Yellow Blade Tape Measure 1/16 & 1/32" Graduation, Inch Graduation Style, Chrome Case
MI ITEM #05403499
MFR #PHV1010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10' x 1/2" Yellow Blade Tape Measure 1/16 & 1/32" Graduation, Inch Graduation Style, Chrome Case
MI ITEM #05403499
MFR #PHV1010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PHV1010N TAPE 1/2"X10' HI-VIZ ORANGE
  • Hi-Viz® orange case is easy to find on the job
  • Rubber cushion case exterior protects tape from impact and improves grip
  • Fits easily into most tape holsters
  • Bright yellow blade has clear easy-to-read numerals
  • Toggle lock is positioned for convenient operation
  • Holds the blade securely in any position
  • Patented end hook lasts ten times longer than ordinary end hooks
  • Cushioned blade return
  • Removable belt clip

Specifications

  • Blade Length
    10 ft
  • Blade Width
    1/2 in
  • Graduation
    1/16, 1/32 in
  • Blade Color
    Yellow
  • PSC Code
    5210
  • Graduation Style
    Inch
  • Color
    Chrome
  • Belt Clip
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text