Motion
PHV1023CMN TAPE 13MMX3M HI-VIZ ORANGE

Lufkin - Tape Measure
PHV1023CMN TAPE 13MMX3M HI-VIZ ORANGE

Tape Measure - 10 ft Blade Length, Yellow Blade Color
MI ITEM #05403500
MFR #PHV1023CMN TAPE 13MMX3M HI-VIZ ORANGE
Price$21.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
PHV1023CMN TAPE 13MMX3M HI-VIZ ORANGE

Tape Measure - 10 ft Blade Length, Yellow Blade Color
MI ITEM #05403500
MFR #PHV1023CMN TAPE 13MMX3M HI-VIZ ORANGE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$21.83/each

Specifications

Dimensions

  • Blade Length
    10 ft
  • Graduation
    1.00 cm

Details

  • Belt Clip
    Yes
  • Blade Color
    Yellow
  • Color
    High-Visibility Orange
  • Graduation Style
    A9
  • PSC Code
    5210
  • UPC_NO
    037103251718

Overview

Mfr description
PHV1023CMN TAPE 13MMX3M HI-VIZ ORANGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought