1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Lufkin - Tape Measure
PHV1034CMEN TAPE 3/4"X13'(19MMX4M)
Tape Measure - 13 ft Blade Length, 3/4 in Blade Width, Yellow Blade Color
MI ITEM #
05403511
MFR #
PHV1034CMEN TAPE 3/4"X13'(19MMX4M)
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Laser, Wheel and Tape Measures
Tape Measures
Lufkin - Tape Measure PHV1034CMEN TAPE 3/4"X13'(19MMX4M)
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lufkin - Tape Measure
PHV1034CMEN TAPE 3/4"X13'(19MMX4M)
Tape Measure - 13 ft Blade Length, 3/4 in Blade Width, Yellow Blade Color
MI ITEM #
05403511
MFR #
PHV1034CMEN TAPE 3/4"X13'(19MMX4M)
Mfr description
PHV1034CMEN TAPE 3/4"X13'(19MMX4M)
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Blade Length
13 ft
Blade Width
3/4 in
Graduation
1/16 in, 1.00 mm
Details
Belt Clip
Yes
Blade Color
Yellow
Color
High-Visibility Orange
Graduation Style
A13
PSC Code
5210
UPC_NO
037103251824
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items